- 3 HP
- 1800 Minimum RPM
- Three Phase
- 230 Voltage Rating
- Foot Mounting
applications
- Fans
- Pumps
- Compressors
- Blowers
- Unit handling
- HVAC systems
- Variable speed applications
- General purpose applications
features
- IE5+ motor efficiency
- FASR - Ferrite Assisted Synchronous Reluctance Rotor
- Class F insulation with Class B motor temperature rise
- IP54 motor enclosure with shaft seal
- Internal grounding brush for bearing current mitigation on DE retainer ring
- For inverter use only per NEMA MG1 Part 31.4.4.2
- 1.5 service factor design
- Designed for longevity with 3-year motor warranty
- Permanent magnet PWM AC drive control
- Serial modbus RJ45 interface
- 2 Digital inputs, 2 configurable inputs (analog or digital), 1 relay output
- Designed for longevity with 2-year drive warranty
- Standard product, motor and drive
- IP54 gasket plastic drive enclosure and fan cover
- Built-in ABB Ability and bluetooth communications
- Plenum use product, motor and drive
- IP54 gasket aluminum drive enclosure and fan cover
- Non-bluetooth drive
- Applications
- Fans
- Pumps
- Compressors
- Blowers
- Unit handling
- HVAC systems
- Variable speed applications
| Enclosure | TEFC |
| Motor Input Amps | 7.3 |
| Elevation For De-Rated Operation | Up to 2000 Meters |
| Drive Input Voltage | 230 |
| RPM [Max] | 4000 |
| Voltage Rating | 230 |
| Full Load Efficiency | 92.80% |
| Frame | 182T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot |
| Relative Humidity | 0 95% (Non-Condensing) |
| Drive Output Amps | 10.5 |
| Motor Standard | Nema |
| Phase | Three Phase |
| Elevation [Max] | Up to 1000 Meters |
| Drive Module | ECI2A10P5 |
| Weight | 88.0 LB |
| EAN or UPC | 781568951187 |

