- Crusher Duty Motor
- 60 hp
- 900 rpm
- 230/460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Phase | Three Phase |
| Full Load Amps | 93.2 |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Model | Crusher Duty |
| Useable at 208V | No |
| Voltage | 230/460 |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Torque Rating | 355 ft lb |
| Brake Feature | No |
| Frame | 405T |
| Mounting | Foot Mounted |
| BALD Family Names | Severe Duty |
| Voltage Rating | 230/460 |
| Frame Material | Cast Iron |
| Enclosure | Totally Enclosed |
| HP [Min] | 60 |
| RPM | 900 rpm |
| Motor Application | Severe Duty |
| Bearing Type | Roller Bearing |
| Design | C |
| Epact Nominal Full Load Efficiency | 92.4 % |
| Weight | 1322.0 LB |
| EAN or UPC | 781568794531 |

