- Crusher Duty Motor
- 60 hp
- 1200 rpm
- 230/460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Efficiency Group | Standard Efficient |
| Design | C |
| Brake Feature | No |
| Model | Crusher Duty |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Torque Rating | 266 ft lb |
| Frame | 404T |
| Voltage | 230/460 |
| Full Load Amps | 71 |
| Useable at 208V | No |
| RPM | 1200 rpm |
| Frame Material | Cast Iron |
| BALD Family Names | Severe Duty |
| Motor Application | Severe Duty |
| Mounting | Foot Mounted |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Hz | 60 Hz |
| Enclosure | Totally Enclosed |
| Voltage Rating | 230/460 |
| Bearing Type | Roller Bearing |
| HP [Min] | 60 |
| Weight | 1322.0 LB |
| EAN or UPC | 781568785874 |

