
- Crusher Duty Motor
- 50 hp
- 900 rpm
- 230/460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
Phase | Three Phase |
Epact Nominal Full Load Efficiency | 92.4 % |
Service Factor | 1.25 |
Brake Feature | No |
Design | C |
Voltage Rating | 230/460 |
Mounting | Foot Mounted |
RPM | 900 rpm |
Hz | 60 Hz |
Frame Material | Cast Iron |
HP [Min] | 50 |
Efficiency Group | Standard Efficient |
Bearing Type | Roller Bearing |
Full Load Amps | 79.4 |
Frame | 404T |
Model | Crusher Duty |
Useable at 208V | No |
Torque Rating | 297 ft lb |
Voltage | 230/460 |
BALD Family Names | Severe Duty |
Motor Application | Severe Duty |
Enclosure | Totally Enclosed |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 1322.0 LB |
EAN or UPC | 781568794524 |
