- Crusher Duty Motor
- 30 hp
- 1200 rpm
- 230/460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| HP [Min] | 30 |
| Voltage | 230/460 |
| Voltage Rating | 230/460 |
| Full Load Amps | 42 |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Epact Nominal Full Load Efficiency | 93 % |
| Torque Rating | 133 ft lb |
| Bearing Type | Oversized Ball Bearing |
| RPM | 1200 rpm |
| Motor Application | Severe Duty |
| Model | Crusher Duty |
| Enclosure | Totally Enclosed |
| Useable at 208V | No |
| BALD Family Names | Severe Duty |
| Brake Feature | No |
| Design | C |
| Frame | 326T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Frame Material | Cast Iron |
| Weight | 560.0 LB |
| EAN or UPC | 781568792643 |

