- Crusher Duty Motor
- 300 hp
- 1800 rpm
- 460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | Totally Enclosed |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 336 |
| Torque Rating | 882 ft lb |
| Model | Crusher Duty |
| HP [Min] | 300 |
| RPM | 1800 rpm |
| Frame Material | Cast Iron |
| BALD Family Names | Severe Duty |
| Design | C |
| Voltage | 460 |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Brake Feature | No |
| Hz | 60 Hz |
| Frame | 449T |
| Epact Nominal Full Load Efficiency | 96.2 % |
| Bearing Type | Ball Bearing |
| Voltage Rating | 460 |
| Useable at 208V | No |
| Motor Application | Severe Duty |
| Service Factor | 1.15 |
| Weight | 2888.0 LB |
| EAN or UPC | 781568785782 |

