- Crusher Duty Motor
- 25 hp
- 1200 rpm
- 230/460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Enclosure | Totally Enclosed |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 324T |
| Torque Rating | 110 ft lb |
| Brake Feature | No |
| Phase | Three Phase |
| Hz | 60 Hz |
| Bearing Type | Oversized Ball Bearing |
| Frame Material | Cast Iron |
| Voltage Rating | 230/460 |
| Epact Nominal Full Load Efficiency | 93 % |
| Model | Crusher Duty |
| Voltage | 230/460 |
| Mounting | Foot Mounted |
| Useable at 208V | No |
| Design | C |
| RPM | 1200 rpm |
| Service Factor | 1.25 |
| HP [Min] | 25 |
| Efficiency Group | Standard Efficient |
| BALD Family Names | Severe Duty |
| Full Load Amps | 34 |
| Weight | 630.0 LB |
| EAN or UPC | 781568792636 |

