- Crusher Duty Motor
- 250 hp
- 1800 rpm
- 460 Volts
- 60 Hz
applications
- crusher
| Phase | Three Phase |
| Bearing Type | Ball Bearing |
| Brake Feature | No |
| Service Factor | 1.15 |
| HP [Min] | 250 |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Motor Application | Crusher Duty |
| Frame | 449T |
| Efficiency Group | Standard Efficient |
| Design | C |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Epact Nominal Full Load Efficiency | 96.2 % |
| Model | Crusher Duty |
| RPM | 1800 rpm |
| Frame Size | 449T |
| Torque Rating | 736 ft lb |
| Useable at 208V | No |
| Mounting | Rigid Base |
| Full Load Amps | 278 |
| BALD Family Names | Severe Duty |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Voltage | 460 |
| Weight | 2694.0 LB |
| EAN or UPC | 781568785744 |

