- Crusher Duty Motor
- 20 hp
- 1200 rpm
- 230/460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Bearing Type | Oversized Ball Bearing |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| RPM | 1200 rpm |
| Torque Rating | 88.3 ft lb |
| Brake Feature | No |
| Epact Nominal Full Load Efficiency | 91.7 % |
| Hz | 60 Hz |
| Voltage | 230/460 |
| HP [Min] | 20 |
| Service Factor | 1.25 |
| Frame | 286T |
| BALD Family Names | Severe Duty |
| Enclosure | Totally Enclosed |
| Efficiency Group | Standard Efficient |
| Model | Crusher Duty |
| Full Load Amps | 29 |
| Design | C |
| Motor Application | Severe Duty |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Useable at 208V | No |
| Mounting | Foot Mounted |
| Weight | 465.0 LB |
| EAN or UPC | 781568792612 |

