
- Crusher Duty Motor
- 200 hp
- 1800 rpm
- 460 Volts
- 60 Hz
applications
- crusher
Voltage Rating | 460 |
Frame Material | Cast Iron |
Brake Feature | No |
BALD Family Names | Severe Duty |
Torque Rating | 588 ft lb |
Voltage | 460 |
Epact Nominal Full Load Efficiency | 96.2 % |
Enclosure | TEFC |
Service Factor | 1.15 |
Model | Crusher Duty |
Design | C |
RPM | 1800 rpm |
Phase | Three Phase |
Frame Size | 447T |
Hz | 60 Hz |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
HP [Min] | 200 |
Full Load Amps | 225 |
Useable at 208V | No |
Mounting | Rigid Base |
Bearing Type | Ball Bearing |
Motor Application | Crusher Duty |
Frame | 447T |
Efficiency Group | Standard Efficient |
Weight | 2455.0 LB |
EAN or UPC | 781568785706 |
