- Crusher Duty Motor
- 15 hp
- 1200 rpm
- 230/460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Phase | Three Phase |
| Epact Nominal Full Load Efficiency | 91.7 % |
| RPM | 1200 rpm |
| Useable at 208V | No |
| Voltage Rating | 230/460 |
| Enclosure | Totally Enclosed |
| Motor Application | Severe Duty |
| Bearing Type | Oversized Ball Bearing |
| Efficiency Group | Standard Efficient |
| Service Factor | 1.25 |
| Frame Material | Cast Iron |
| Mounting | Foot Mounted |
| Design | C |
| Torque Rating | 67.2 ft lb |
| HP [Min] | 15 |
| BALD Family Names | Severe Duty |
| Frame | 284T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Amps | 19.4 |
| Brake Feature | No |
| Voltage | 230/460 |
| Model | Crusher Duty |
| Weight | 465.0 LB |
| EAN or UPC | 781568778005 |

