- Crusher Duty Motor
- 150 hp
- 1800 rpm
- 460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Corrosion resistant epoxy finish
- Enhanced ingress protection
- Premium efficient electrical designs
- Heavy duty cast iron construction
| BALD Family Names | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | Totally Enclosed |
| Motor Application | Severe Duty |
| Efficiency Group | Standard Efficient |
| Frame Material | Cast Iron |
| Useable at 208V | No |
| Phase | Three Phase |
| HP [Min] | 150 |
| Model | Crusher Duty |
| Full Load Amps | 168 |
| Voltage Rating | 460 |
| Voltage | 460 |
| Brake Feature | No |
| Hz | 60 Hz |
| Bearing Type | Ball Bearing |
| Epact Nominal Full Load Efficiency | 95.8 % |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| Frame | 445T |
| Torque Rating | 441 ft lb |
| Design | C |
| Weight | 1826.0 LB |
| EAN or UPC | 781568785676 |

