- Crusher Duty Motor
- 125 hp
- 1800 rpm
- 460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Enhanced ingress protection
- Premium efficient electrical designs
- Heavy duty cast iron construction
- Corrosion resistant epoxy finish
| Frame | 444T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP [Min] | 125 |
| Phase | Three Phase |
| Useable at 208V | No |
| Brake Feature | No |
| Full Load Amps | 149 |
| Torque Rating | 368 ft lb |
| Model | Crusher Duty |
| Efficiency Group | Standard Efficient |
| Design | C |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Voltage Rating | 460 |
| Motor Application | Severe Duty |
| BALD Family Names | Severe Duty |
| RPM | 1800 rpm |
| Epact Nominal Full Load Efficiency | 95.4 % |
| Bearing Type | Ball Bearing |
| Voltage | 460 |
| Enclosure | Totally Enclosed |
| Frame Material | Cast Iron |
| Weight | 1964.0 LB |
| EAN or UPC | 781568785645 |

