- Crusher Duty Motor
- 100 hp
- 900 rpm
- 460 Volts
- 60 Hz
| Service Factor | 1.25 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Torque Rating | 591 ft lb |
| Frame | 444T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| BALD Family Names | Severe Duty |
| Motor Application | Crusher Duty |
| Useable at 208V | No |
| Epact Nominal Full Load Efficiency | 93.6 % |
| Voltage | 460 |
| RPM | 900 rpm |
| Brake Feature | No |
| Bearing Type | Roller Bearing |
| Frame Material | Cast Iron |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 133 |
| Mounting | Rigid Base |
| Design | C |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Weight | 1874.0 LB |
| EAN or UPC | 781568797563 |

