Skip to content Skip to navigation menu
Crusher Duty AC Motor

ECR91006TR-4

Crusher Duty AC Motor
Item #111453501
  • Crusher Duty Motor
  • 100 hp
  • 1200 rpm
  • 460 Volts
  • 60 Hz
  • Three Phase
  • 447T Frame
  • Rigid Base
  • TEFC
+ Show More + Show Less
Crusher Duty AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Crusher Duty Motor
  • 100 hp
  • 1200 rpm
  • 460 Volts
  • 60 Hz
Frame Material Cast Iron
RPM 1200 rpm
Motor Application Crusher Duty
Phase Three Phase
Voltage 460
Frame 447T
Epact Nominal Full Load Efficiency 95 %
Efficiency Group Standard Efficient
Useable at 208V No
Torque Rating 442 ft lb
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Brake Feature No
Mounting Rigid Base
Enclosure TEFC
BALD Family Names Severe Duty
Design C
Hz 60 Hz
Full Load Amps 119
Bearing Type Roller Bearing
Voltage Rating 460
Weight 2029.0 LB
EAN or UPC 781568785638
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison