- Crusher Duty Motor
- 100 hp
- 1800 rpm
- 460 Volts
- 60 Hz
| Enclosure | TEFC |
| Frame | 405T |
| Bearing Type | Roller Bearing |
| Brake Feature | No |
| Useable at 208V | No |
| BALD Family Names | Severe Duty |
| Voltage | 460 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Torque Rating | 295 ft lb |
| Design | C |
| Voltage Rating | 460 |
| Epact Nominal Full Load Efficiency | 95.4 % |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 115 |
| Hz | 60 Hz |
| Mounting | Rigid Base |
| Service Factor | 1.25 |
| RPM | 1800 rpm |
| Frame Material | Cast Iron |
| Motor Application | Crusher Duty |
| Weight | 1390.0 LB |
| EAN or UPC | 781568785621 |

