- Crusher Duty Motor
- 100 hp
- 1800 rpm
- 460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Corrosion resistant epoxy finish
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
| Bearing Type | Ball Bearing |
| Brake Feature | No |
| Model | Crusher Duty |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Enclosure | Totally Enclosed |
| Useable at 208V | No |
| BALD Family Names | Severe Duty |
| Service Factor | 1.25 |
| HP [Min] | 100 |
| Frame Material | Cast Iron |
| Epact Nominal Full Load Efficiency | 95.4 % |
| Design | C |
| Full Load Amps | 115 |
| Voltage Rating | 460 |
| Voltage | 460 |
| Mounting | Foot Mounted |
| Motor Application | Severe Duty |
| Torque Rating | 295 ft lb |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 405T |
| Weight | 1390.0 LB |
| EAN or UPC | 781568785614 |

