- Crusher Duty Motor
- 5 hp
- 1200 rpm
- 230/460 Volts
- 60 Hz
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Enclosure | Totally Enclosed |
| Voltage Rating | 230/460 |
| Brake Feature | No |
| Model | Crusher Duty |
| Efficiency Group | Standard Efficient |
| HP [Min] | 5 |
| Motor Application | Severe Duty |
| Design | C |
| Epact Nominal Full Load Efficiency | 89.5 % |
| RPM | 1200 rpm |
| Torque Rating | 22.7 ft lb |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| BALD Family Names | Severe Duty |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Useable at 208V | No |
| Frame | 215T |
| Hz | 60 Hz |
| Full Load Amps | 7.5 |
| Voltage | 230/460 |
| Mounting | Foot Mounted |
| Bearing Type | Oversized Ball Bearing |
| Weight | 226.0 LB |
| EAN or UPC | 781568777732 |

