- Crusher Duty Motor
- 150 hp
- 1190 rpm
- 460 Volts
- 60 Hz
applications
- crusher
| RPM | 1190 rpm |
| Torque Rating | 662 ft lb |
| Epact Nominal Full Load Efficiency | 95.8 % |
| Motor Application | Crusher Duty |
| Hz | 60 Hz |
| Brake Feature | No |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Voltage | 460 |
| Bearing Type | Roller Bearing |
| BALD Family Names | Severe Duty |
| Phase | Three Phase |
| Design | C |
| Mounting | Rigid Base |
| Frame | 447T |
| Frame Material | Cast Iron |
| Useable at 208V | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 172 |
| Voltage Rating | 460 |
| Weight | 2048.0 LB |
| EAN or UPC | 781568546499 |

