Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Pulp and Paper plants
Chemical plants
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Product Line
RG
Full Load rpm
1180 rpm
Brake Feature
No
VoltCode
G
Poles
6
Service Factor
1.15
Voltage Rating
460
HP [Min]
250
Phase
Three Phase
C Dimension
54.37 in
Frame Size
Shaft Input, Not a C-Face
Mounting
Foot Mounted
Efficiency Group
Standard Efficient
Motor Shaft Size
3 3/8 in
Drive End Bearing
6319
Frame
449T
Useable at 208V
No
Design
B
Hz
60 Hz
Voltage
460
Frame Material
Cast Iron
Enclosure
Totally Enclosed
Rotation
R
Mult. Sym.
D3
Motor Application
Severe Duty
Washdown Duty
No
RefPicture
CRUSH
Type
18164M
Mounting Style
F-1
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Full Load Efficiency
95.8 %
Motor Shaft Length
8 1/2 in
Open End Bearing
6314
Model
841 XL
RPM
1200 rpm
Full Load Amps
294
Full Load Pf
83
Weight
3125.0 LB
EAN or UPC
781568295748
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back