Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Pulp and Paper plants
Chemical plants
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
VoltCode
G
Full Load rpm
1180 rpm
Washdown Duty
No
Rotation
R
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Useable at 208V
No
Service Factor
1.15
Open End Bearing
6314
Efficiency Group
Standard Efficient
Motor Shaft Length
8 1/2 in
Full Load Efficiency
95.8 %
Brake Feature
No
Design
B
Motor Application
Severe Duty
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Voltage
460
Voltage Rating
460
Frame
449T
Motor Shaft Size
3 3/8 in
Frame Size
Shaft Input, Not a C-Face
C Dimension
52.65 in
HP [Min]
200
Enclosure
Totally Enclosed
RPM
1200 rpm
Phase
Three Phase
Full Load Pf
81
Epact Nominal Full Load Efficiency
95 %
Hz
60 Hz
Frame Material
Cast Iron
Poles
6
Type
18140M
Model
841 XL
Product Line
RG
Mounting
Foot Mounted
Drive End Bearing
6319
RefPicture
CRUSH
Mounting Style
F-1
Mult. Sym.
D3
Full Load Amps
242
Weight
3125.0 LB
EAN or UPC
781568295724
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back