Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load Efficiency
95.8 %
Voltage Rating
460
Frame
447TS
Useable at 208V
No
Mounting
Foot Mounted
Voltage
460
HP [Min]
200
RPM
3600 rpm
Type
1876M
Motor Application
Severe Duty
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Mult. Sym.
D3
Frame Material
Cast Iron
Full Load rpm
3570 rpm
Model
841 XL
Drive End Bearing
6314
RefPicture
CRUSH
VoltCode
G
Washdown Duty
No
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Hz
60 Hz
Full Load Pf
89
Product Line
RG
Rotation
R
Full Load Amps
220
Efficiency Group
Premium Efficient
Service Factor
1.15
Phase
Three Phase
Design
B
Poles
2
Brake Feature
No
Mounting Style
F-1
Frame Size
Shaft Input, Not a C-Face
Enclosure
Totally Enclosed
Open End Bearing
6314
Weight
2189.0 LB
EAN or UPC
781568295717
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back