Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Frame Material
Cast Iron
RefPicture
CRUSH
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Enclosure
Totally Enclosed
Service Factor
1.15
Design
B
Product Line
RG
Efficiency Group
Premium Efficient
Frame Size
Shaft Input, Not a C-Face
Full Load Efficiency
95.8 %
Brake Feature
No
Rotation
R
Mult. Sym.
D3
RPM
3600 rpm
Voltage Rating
460
Mounting Style
F-1
Full Load rpm
3570 rpm
Phase
Three Phase
HP [Min]
150
Full Load Pf
89
Voltage
460
Full Load Amps
165
Frame
445TS
Model
841 XL
Useable at 208V
No
Drive End Bearing
6314
Washdown Duty
No
Motor Application
Severe Duty
Poles
2
Mounting
Foot Mounted
Open End Bearing
6314
Hz
60 Hz
Type
1876M
VoltCode
G
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Weight
2017.0 LB
EAN or UPC
781568295694
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back