Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Pulp and Paper plants
Chemical plants
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Enclosure
Totally Enclosed
Service Factor
1.15
Mult. Sym.
D3
C Face Kit
16-1704
VoltCode
G
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Open End Bearing
6313
Full Load Efficiency
95 %
Rotation
R
Full Load Pf
84
Frame
405T
Useable at 208V
No
Hz
60 Hz
Model
841 XL
Frame Material
Cast Iron
HP [Min]
75
Design
B
RPM
1200 rpm
Motor Shaft Size
2 7/8 in
RefPicture
CRUSH
Poles
6
Drive End Bearing
6316
Phase
Three Phase
Mounting Style
F-1
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load rpm
1185 rpm
Efficiency Group
Standard Efficient
Mounting
Foot Mounted
Brake Feature
No
Product Line
RG
Washdown Duty
No
Motor Application
Severe Duty
Voltage Rating
460
Epact Nominal Full Load Efficiency
93.6 %
Type
1680M
Frame Size
Shaft Input, Not a C-Face
Voltage
460
Motor Shaft Length
7 1/4 in
Full Load Amps
88
Weight
1300.0 LB
EAN or UPC
781568210475
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back