Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Pulp and Paper plants
Chemical plants
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
HP [Min]
60
Washdown Duty
No
RPM
1200 rpm
Mounting Style
F-1
Useable at 208V
No
Enclosure
Totally Enclosed
C Face Kit
16-1704
Drive End Bearing
6316
Poles
6
Mult. Sym.
D3
Full Load Efficiency
94.5 %
Service Factor
1.15
Model
841 XL
Epact Nominal Full Load Efficiency
93.6 %
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Voltage
460
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Open End Bearing
6313
Design
B
Product Line
RG
Motor Shaft Length
7 1/4 in
Full Load Pf
83
Type
1672M
Phase
Three Phase
Mounting
Foot Mounted
Brake Feature
No
Hz
60 Hz
Voltage Rating
460
Motor Application
Severe Duty
Motor Shaft Size
2 7/8 in
Full Load Amps
72.5
Frame
404T
Efficiency Group
Standard Efficient
Frame Material
Cast Iron
Full Load rpm
1185 rpm
RefPicture
CRUSH
Rotation
R
Frame Size
Shaft Input, Not a C-Face
VoltCode
G
Weight
1310.0 LB
EAN or UPC
781568210468
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back