Baldor-Reliance
ECP84400T-5
Super-E® Premium Efficient 575 Volt IEEE 841 Mill & Chemical Duty AC Motor
Item #101003722
-
NEMA Premium
- 100 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Installations requiring premium efficient motors manufactured and tested to rigid standards for severe-duty service
- Petrochemical
- Pulp and paper plants
- Mines
features
- Premium efficiency copper windings using Baldor ISR® (Inverter Spike Resistant®) magnet wire
- Inpro Seal® on fan and drive end shaft extensions
- Two-part yellow epoxy oxide primer (inside and outside)
- Gray epoxy paint and corrosion-resistant hardware
- Reduced noise, vibration and mechanical tolerances
- final test and vibration results shipped with motor
- Five-year warranty
compliances
- 0
| Product Line | RG |
| RefPicture | CRUSH |
| Motor Shaft Size | 2 3/8 in |
| Frame Material | Cast Iron |
| Full Load Amps | 87 |
| Poles | 4 |
| Voltage | 575 |
| Service Factor | 1.15 |
| Full Load Efficiency | 95.4 % |
| VoltCode | H |
| Drive End Bearing | 6316 |
| Useable at 208V | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Rotation | R |
| Voltage Rating | 575 |
| Motor Shaft Length | 5.88 in |
| Full Load Pf | 90 |
| Motor Application | Mill & Chemical |
| Frame | 405T |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure | TEFC |
| Efficiency Group | Premium Efficient |
| RPM | 1800 rpm |
| Brake Feature | No |
| Hz | 60 Hz |
| Open End Bearing | 6313 |
| Type | 1684M |
| Washdown Duty | No |
| Design | B |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Full Load rpm | 1780 rpm |
| Mult. Sym. | D3 |
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| Weight | 1346.0 LB |
| EAN or UPC | 781568608241 |
-
NEMA Premium

