Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Pulp and Paper plants
Chemical plants
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Brake Feature
No
C Face Kit
14-1704
Full Load Amps
69
Efficiency Group
Standard Efficient
Drive End Bearing
6313
Full Load rpm
1780 rpm
Voltage Rating
460
Mounting Style
F-1
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Full Load Pf
86
Frame Size
Shaft Input, Not a C-Face
Rotation
R
Enclosure
Totally Enclosed
Service Factor
1.15
Useable at 208V
No
Voltage
460
VoltCode
G
RPM
1800 rpm
Full Load Efficiency
95 %
Design
B
Product Line
RG
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
C Dimension
32.84 in
Mounting
Foot Mounted
RefPicture
ECP03
Motor Shaft Size
2 3/8 in
Motor Application
Severe Duty
Mult. Sym.
L1
Epact Nominal Full Load Efficiency
93.6 %
HP [Min]
60
Phase
Three Phase
Motor Shaft Length
5 7/8 in
Type
1462M
Frame
364T
Poles
4
Model
841 XL
Open End Bearing
6312
Hz
60 Hz
Washdown Duty
No
Weight
904.0 LB
EAN or UPC
781568196663
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back