Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Pulp and Paper plants
Chemical plants
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Mounting
Foot Mounted
Rotation
R
Product Line
RG
VoltCode
G
RefPicture
ECP03
Full Load Pf
81
RPM
1200 rpm
HP [Min]
50
Frame Material
Cast Iron
Motor Application
Severe Duty
Frame Size
Shaft Input, Not a C-Face
Enclosure
Totally Enclosed
C Face Kit
14-1704
Motor Shaft Size
2 3/8 in
Efficiency Group
Standard Efficient
Voltage
460
Full Load Amps
61
Full Load Efficiency
94.1 %
Mult. Sym.
L1
Poles
6
Type
1474M
Useable at 208V
No
Model
841 XL
Mounting Style
F-1
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Phase
Three Phase
Design
B
C Dimension
32.84 in
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Epact Nominal Full Load Efficiency
93 %
Voltage Rating
460
Brake Feature
No
Washdown Duty
No
Full Load rpm
1185 rpm
Frame
365T
Drive End Bearing
6313
Hz
60 Hz
Open End Bearing
6312
Service Factor
1.15
Motor Shaft Length
5 7/8 in
Weight
928.0 LB
EAN or UPC
781568210789
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back