Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Pulp and Paper plants
Chemical plants
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Brake Feature
No
Efficiency Group
Standard Efficient
Drive End Bearing
6311
Motor Shaft Size
1 5/8 in
Motor Shaft Length
3 1/4 in
Phase
Three Phase
Full Load Efficiency
93 %
RPM
3600 rpm
Useable at 208V
No
Mounting
Foot Mounted
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Model
841 XL
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Poles
2
Frame Size
Shaft Input, Not a C-Face
Type
1042M
Open End Bearing
6309
Motor Application
Severe Duty
Hz
60 Hz
Voltage Rating
460
Full Load Pf
90
RefPicture
ECP03
HP [Min]
30
C Face Kit
10-1305
Washdown Duty
No
VoltCode
G
Mounting Style
F-1
Full Load rpm
3530 rpm
Product Line
RG
Mult. Sym.
L1
Enclosure
Totally Enclosed
Voltage
460
Frame
286TS
Rotation
R
Service Factor
1.15
Frame Material
Cast Iron
Full Load Amps
33
Epact Nominal Full Load Efficiency
91 %
Design
B
C Dimension
28.62 in
Weight
442.0 LB
EAN or UPC
781568211083
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back