Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Pulp and Paper plants
Chemical plants
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Shaft Size
1 5/8 in
Useable at 208V
No
Enclosure
Totally Enclosed
Voltage Rating
460
Hz
60 Hz
Brake Feature
No
RPM
3600 rpm
Service Factor
1.15
Mounting
Foot Mounted
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
HP [Min]
25
Type
1038M
C Dimension
28.61 in
Rotation
R
Poles
2
Washdown Duty
No
Epact Nominal Full Load Efficiency
91 %
Product Line
RG
Full Load Pf
91
Drive End Bearing
6311
RefPicture
ECP03
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Motor Shaft Length
3 1/4 in
Motor Application
Severe Duty
Efficiency Group
Standard Efficient
Open End Bearing
6309
C Face Kit
10-1305
Frame Size
Shaft Input, Not a C-Face
Full Load Efficiency
93 %
Frame Material
Cast Iron
VoltCode
G
Mounting Style
F-1
Full Load Amps
28
Frame
284TS
Phase
Three Phase
Design
B
Voltage
460
Mult. Sym.
L1
Model
841 XL
Full Load rpm
3530 rpm
Weight
360.0 LB
EAN or UPC
781568211076
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back