
Baldor-Reliance
ECP83774T-5
Super-E® Premium Efficient 575 Volt IEEE 841 Mill & Chemical Duty AC Motor
Item #101003682


-
NEMA Premium
- 10 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Installations requiring premium efficient motors manufactured and tested to rigid standards for severe-duty service
- Petrochemical
- Pulp and paper plants
- Mines
features
- Premium efficiency copper windings using Baldor ISR® (Inverter Spike Resistant®) magnet wire
- Inpro Seal® on fan and drive end shaft extensions
- Two-part yellow epoxy oxide primer (inside and outside)
- Gray epoxy paint and corrosion-resistant hardware
- Reduced noise, vibration and mechanical tolerances
- final test and vibration results shipped with motor
- Five-year warranty
compliances
- 0
Full Load rpm | 1760 rpm |
Useable at 208V | No |
Washdown Duty | No |
Voltage Rating | 575 |
Rotation | R |
Product Line | RG |
Service Factor | 1.15 |
Motor Shaft Length | 3.38 in |
Poles | 4 |
Mounting | Rigid Base |
Brake Feature | No |
Mult. Sym. | L1 |
Drive End Bearing | 6307 |
Motor Application | Mill & Chemical |
Full Load Efficiency | 91.7 % |
Motor Shaft Size | 1 3/8 in |
Full Load Amps | 10.1 |
Type | 0750M |
Frame Material | Cast Iron |
Hz | 60 Hz |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
VoltCode | H |
RPM | 1800 rpm |
Phase | Three Phase |
Design | A |
Open End Bearing | 6206 |
Frame Size | Shaft Input, Not a C-Face |
Mounting Style | F-1 |
Voltage | 575 |
BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
Efficiency Group | Premium Efficient |
Frame | 215T |
Full Load Pf | 81 |
RefPicture | ECP03 |
Weight | 231.0 LB |
EAN or UPC | 781568608180 |
-
NEMA Premium
