Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Pulp and Paper plants
Chemical plants
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Service Factor
1.15
Epact Nominal Full Load Efficiency
85.5 %
Washdown Duty
No
Full Load Efficiency
86.5 %
Efficiency Group
Standard Efficient
Voltage
460
Model
841 XL
Enclosure
Totally Enclosed
Useable at 208V
No
Mounting Style
F-1
Frame Material
Cast Iron
RPM
1200 rpm
RefPicture
ECP03
Rotation
R
Voltage Rating
460
Open End Bearing
6205
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Product Line
RG
Motor Shaft Size
1 1/8 in
Brake Feature
No
Hz
60 Hz
Full Load Amps
2.6
Phase
Three Phase
Drive End Bearing
6206
Motor Application
Severe Duty
HP [Min]
1 1/2
VoltCode
G
Full Load Pf
62
C Face Kit
36-1037
Frame Size
Shaft Input, Not a C-Face
Design
B
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Frame
182T
Poles
6
Type
0632M
Full Load rpm
1160 rpm
Motor Shaft Length
2 3/4 in
Mult. Sym.
L1
Mounting
Foot Mounted
Weight
134.0 LB
EAN or UPC
781568210239
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back