Baldor-Reliance
ECP83665T-5
Super-E® Premium Efficient 575 Volt IEEE 841 Mill & Chemical Duty AC Motor
Item #101003668
-
NEMA Premium
- 5 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Installations requiring premium efficient motors manufactured and tested to rigid standards for severe-duty service
- Petrochemical
- Pulp and paper plants
- Mines
features
- Premium efficiency copper windings using Baldor ISR® (Inverter Spike Resistant®) magnet wire
- Inpro Seal® on fan and drive end shaft extensions
- Two-part yellow epoxy oxide primer (inside and outside)
- Gray epoxy paint and corrosion-resistant hardware
- Reduced noise, vibration and mechanical tolerances
- final test and vibration results shipped with motor
- Five-year warranty
compliances
- 0
| Enclosure | TEFC |
| Full Load Amps | 5.2 |
| Hz | 60 Hz |
| Mounting | Rigid Base |
| Open End Bearing | 6205 |
| Frame | 184T |
| Full Load Efficiency | 90.2 % |
| Efficiency Group | Premium Efficient |
| Motor Application | Mill & Chemical |
| Service Factor | 1.15 |
| Voltage | 575 |
| Product Line | RG |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| RefPicture | ECP03 |
| VoltCode | H |
| RPM | 1800 rpm |
| Drive End Bearing | 6206 |
| Mult. Sym. | L1 |
| Rotation | R |
| Mounting Style | F-1 |
| Design | B |
| Full Load Pf | 80 |
| Motor Shaft Size | 1 1/8 in |
| Useable at 208V | No |
| Brake Feature | No |
| Frame Material | Cast Iron |
| Motor Shaft Length | 2 3/4 in |
| Phase | Three Phase |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 575 |
| Full Load rpm | 1750 rpm |
| Type | 0643M |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Washdown Duty | No |
| Weight | 127.0 LB |
| EAN or UPC | 781568608166 |
-
NEMA Premium

