Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Pulp and Paper plants
Chemical plants
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
C Dimension
12 3/4 in
Voltage Rating
460
RPM
1800 rpm
Mounting Style
F-1
Service Factor
1.15
Enclosure
Totally Enclosed
Hz
60 Hz
Phase
Three Phase
Useable at 208V
No
Model
841 XL
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Type
0524M
Motor Shaft Length
2 1/4 in
RefPicture
ECP03
Mult. Sym.
L1
Efficiency Group
Standard Efficient
Motor Application
Severe Duty
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Mounting
Foot Mounted
VoltCode
G
Full Load rpm
1750 rpm
Drive End Bearing
6205
Voltage
460
Motor Shaft Size
7/8 in
Open End Bearing
6203
Full Load Pf
77
Product Line
RG
HP [Min]
1
Rotation
R
Design
B
Washdown Duty
No
Frame
143T
Poles
4
Frame Size
Shaft Input, Not a C-Face
Frame Material
Cast Iron
C Face Kit
35-1300
Full Load Efficiency
85.5 %
Brake Feature
No
Full Load Amps
1.4
Weight
69.0 LB
EAN or UPC
781568210949
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back