
Baldor-Reliance
ECP82334T-5
Super-E® Premium Efficient 575 Volt IEEE 841 Mill & Chemical Duty AC Motor
Item #101003642


-
NEMA Premium
- 20 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Installations requiring premium efficient motors manufactured and tested to rigid standards for severe-duty service
- Petrochemical
- Pulp and paper plants
- Mines
features
- Premium efficiency copper windings using Baldor ISR® (Inverter Spike Resistant®) magnet wire
- Inpro Seal® on fan and drive end shaft extensions
- Two-part yellow epoxy oxide primer (inside and outside)
- Gray epoxy paint and corrosion-resistant hardware
- Reduced noise, vibration and mechanical tolerances
- final test and vibration results shipped with motor
- Five-year warranty
compliances
- 0
Service Factor | 1.15 |
Type | 0952M |
Frame Material | Cast Iron |
Open End Bearing | 6208 |
Voltage | 575 |
Phase | Three Phase |
RefPicture | ECP03 |
Full Load Pf | 84 |
VoltCode | H |
Rotation | R |
Poles | 4 |
Brake Feature | No |
Useable at 208V | No |
Motor Shaft Size | 1 5/8 in |
RPM | 1800 rpm |
Full Load Amps | 19.2 |
Frame | 256T |
Enclosure | TEFC |
C Dimension | 25 1/2 in |
Motor Shaft Length | 4 in |
Voltage Rating | 575 |
Frame Size | Shaft Input, Not a C-Face |
Full Load Efficiency | 93 % |
Mounting Style | F-1 |
Hz | 60 Hz |
Mult. Sym. | L1 |
Mounting | Rigid Base |
Full Load rpm | 1765 rpm |
Washdown Duty | No |
Efficiency Group | Premium Efficient |
Drive End Bearing | 6309 |
Design | B |
BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
Motor Application | Mill & Chemical |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Product Line | RG |
Weight | 325.0 LB |
EAN or UPC | 781568621165 |
-
NEMA Premium
