- AC Motor
- Frame 213T
- 3 Phase
- 1765 RPM
- TEFC
| RPM | 1765 rpm |
| Enclosure | TEFC |
| Voltage | 460 |
| Frame | 213T |
| Phase | Three Phase |
| Weight | 205.0 LB |
| EAN or UPC | 781568463925 |
| RPM | 1765 rpm |
| Enclosure | TEFC |
| Voltage | 460 |
| Frame | 213T |
| Phase | Three Phase |
| Weight | 205.0 LB |
| EAN or UPC | 781568463925 |