Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Poles
2
Design
B
Frame
449TS
Full Load Pf
93
Voltage Rating
460
Drive End Bearing
6314
Full Load Efficiency
95.8 %
Washdown Duty
No
VoltCode
G
Motor Shaft Length
4 3/4 in
Frame Size
Shaft Input, Not a C-Face
Motor Application
Mill & Chemical
Open End Bearing
6314
Mounting Style
F-1
Useable at 208V
No
Motor Shaft Size
2 3/8 in
Product Line
RG
Type
18160M
Frame Material
Cast Iron
Voltage
460
Mounting
Rigid Base
RefPicture
CRUSH
Phase
Three Phase
Efficiency Group
Standard Efficient
Service Factor
1.15
Mult. Sym.
D3
RPM
3600 rpm
Full Load Amps
422
Rotation
R
Hz
60 Hz
Full Load rpm
3545 rpm
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Brake Feature
No
Enclosure
TEFC
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Weight
3149.0 LB
EAN or UPC
781568137253
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back