Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Frame
449TS
Brake Feature
No
Motor Shaft Length
4 3/4 in
Full Load Efficiency
95.4 %
Frame Material
Cast Iron
Type
18148M
RPM
3600 rpm
Motor Shaft Size
2 3/8 in
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Hz
60 Hz
Voltage Rating
460
Enclosure
TEFC
Useable at 208V
No
Mounting Style
F-1
Mounting
Rigid Base
Poles
2
Efficiency Group
Standard Efficient
VoltCode
G
Washdown Duty
No
Product Line
RG
Frame Size
Shaft Input, Not a C-Face
RefPicture
CRUSH
Rotation
R
Design
B
Motor Application
Mill & Chemical
Full Load Amps
372
Service Factor
1.15
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Drive End Bearing
6314
Full Load rpm
3560 rpm
Mult. Sym.
D3
Voltage
460
Full Load Pf
93
Phase
Three Phase
Open End Bearing
6314
Weight
2855.0 LB
EAN or UPC
781568137215
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back