Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Shaft Length
8 1/2 in
VoltCode
G
Design
B
Efficiency Group
Standard Efficient
Frame Material
Cast Iron
Type
18164M
C Face Kit
18-1302
Full Load rpm
1180 rpm
Mounting Style
F-1
RefPicture
CRUSH
Open End Bearing
6314
Poles
6
Brake Feature
No
Phase
Three Phase
Motor Application
Mill & Chemical
Rotation
R
Mult. Sym.
D3
RPM
1200 rpm
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Washdown Duty
No
Mounting
Rigid Base
Motor Shaft Size
3 3/8 in
C Dimension
52.62 in
Frame
449TY
Full Load Pf
83
Full Load Efficiency
95.8 %
Useable at 208V
No
Full Load Amps
294
Product Line
RG
Hz
60 Hz
Voltage
460
Voltage Rating
460
Enclosure
TEFC
Drive End Bearing
N319
Frame Size
Shaft Input, Not a C-Face
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Service Factor
1.15
Weight
3125.0 LB
EAN or UPC
781568214923
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back