Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
Mines
Foundries
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Design
B
Mult. Sym.
D3
Voltage Rating
460
Enclosure
Totally Enclosed
Full Load Pf
83
Rotation
R
Hz
60 Hz
C Dimension
52.62 in
Service Factor
1.15
Brake Feature
No
Motor Shaft Size
3 3/8 in
RPM
1200 rpm
Open End Bearing
6314
Full Load rpm
1180 rpm
Full Load Amps
294
Washdown Duty
No
Motor Application
Severe Duty
HP [Min]
250
RefPicture
CRUSH
VoltCode
G
Efficiency Group
Standard Efficient
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame Size
Shaft Input, Not a C-Face
Full Load Efficiency
95.8 %
Frame Material
Cast Iron
Phase
Three Phase
Product Line
RG
Mounting Style
F-1
Type
18164M
Frame
449T
Useable at 208V
No
Poles
6
Model
XEX
Drive End Bearing
6319
Voltage
460
Mounting
Foot Mounted
C Face Kit
18-1302
Motor Shaft Length
8 1/2 in
Weight
3125.0 LB
EAN or UPC
781568137109
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back