Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Shaft Size
2 3/8 in
Mounting Style
F-1
Model
XEX
Rotation
R
Open End Bearing
6314
Type
18104M
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Brake Feature
No
Service Factor
1.15
Frame
449TS
Full Load Efficiency
95.8 %
Motor Shaft Length
4 3/4 in
Mult. Sym.
D3
Mounting
Foot Mounted
HP [Min]
250
RPM
3600 rpm
Frame Material
Cast Iron
Full Load rpm
3570 rpm
Voltage
460
Useable at 208V
No
Motor Application
Severe Duty
Full Load Amps
272
Product Line
RG
Full Load Pf
90
Voltage Rating
460
Enclosure
Totally Enclosed
C Dimension
48.9 in
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
VoltCode
G
Washdown Duty
No
Design
B
Hz
60 Hz
Drive End Bearing
6314
Poles
2
Frame Size
Shaft Input, Not a C-Face
RefPicture
CRUSH
Efficiency Group
Standard Efficient
Phase
Three Phase
Weight
2696.0 LB
EAN or UPC
781568137086
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back