Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load Pf
81
Frame Material
Cast Iron
Brake Feature
No
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Drive End Bearing
N319
Type
18140M
RPM
1200 rpm
Voltage Rating
460
Useable at 208V
No
Motor Shaft Size
3 3/8 in
Full Load rpm
1180 rpm
Motor Application
Mill & Chemical
Mounting
Rigid Base
VoltCode
G
C Dimension
52.62 in
Service Factor
1.15
Efficiency Group
Standard Efficient
Motor Shaft Length
8 1/2 in
Frame
449TY
Frame Size
Shaft Input, Not a C-Face
Rotation
R
Phase
Three Phase
Full Load Efficiency
95.8 %
Product Line
RG
Hz
60 Hz
Mounting Style
F-1
RefPicture
CRUSH
Full Load Amps
242
Poles
6
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Enclosure
TEFC
Design
B
Voltage
460
Washdown Duty
No
Epact Nominal Full Load Efficiency
95 %
Mult. Sym.
D3
Open End Bearing
6314
C Face Kit
18-1302
Weight
2972.0 LB
EAN or UPC
781568214909
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back