Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
RPM
3600 rpm
Full Load Amps
220
Enclosure
Totally Enclosed
Motor Shaft Length
4 3/4 in
VoltCode
G
Mounting Style
F-1
Frame Material
Cast Iron
Full Load Pf
89
HP [Min]
200
Epact Nominal Full Load Efficiency
95 %
Mult. Sym.
D3
Brake Feature
No
Full Load rpm
3570 rpm
Rotation
R
Voltage Rating
460
Washdown Duty
No
Design
B
Motor Application
Severe Duty
Hz
60 Hz
Full Load Efficiency
95.8 %
Frame
447TS
Useable at 208V
No
Phase
Three Phase
Frame Size
Shaft Input, Not a C-Face
Motor Shaft Size
2 3/8 in
C Dimension
43.93 in
RefPicture
CRUSH
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Voltage
460
Model
XEX
Service Factor
1.15
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Mounting
Foot Mounted
Open End Bearing
6313
Efficiency Group
Standard Efficient
Poles
2
Product Line
RG
Type
1876M
Drive End Bearing
6313
Weight
2129.0 LB
EAN or UPC
781568107744
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back