Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Mounting
Rigid Base
Enclosure
TEFC
Product Line
RG
Frame
447T
Full Load Amps
173
Voltage Rating
460
Full Load Efficiency
95.8 %
RefPicture
CRUSH
Voltage
460
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Frame Size
Shaft Input, Not a C-Face
Phase
Three Phase
Motor Shaft Size
3 3/8 in
Frame Material
Cast Iron
Poles
6
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Hz
60 Hz
Brake Feature
No
Epact Nominal Full Load Efficiency
95 %
Drive End Bearing
NU319
Motor Application
Mill & Chemical
Washdown Duty
No
VoltCode
G
Motor Shaft Length
8 1/2 in
Mult. Sym.
D3
Open End Bearing
6314
Full Load rpm
1190 rpm
Mounting Style
F-1
Design
B
Service Factor
1.15
Type
18108M
Efficiency Group
Standard Efficient
RPM
1200 rpm
Useable at 208V
No
Full Load Pf
85
Rotation
R
Weight
3039.0 LB
EAN or UPC
781568215692
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back