Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Shaft Length
8 1/2 in
C Dimension
52.62 in
Frame Size
Shaft Input, Not a C-Face
Full Load rpm
1785 rpm
Mult. Sym.
D3
RefPicture
CRUSH
Full Load Amps
275
Voltage
460
Useable at 208V
No
Motor Shaft Size
3 3/8 in
Voltage Rating
460
Full Load Pf
90
RPM
1800 rpm
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Hz
60 Hz
Open End Bearing
6314
Service Factor
1.15
Washdown Duty
No
Mounting
Rigid Base
Efficiency Group
Standard Efficient
Frame Material
Cast Iron
Phase
Three Phase
Motor Application
Mill & Chemical
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Product Line
RG
Drive End Bearing
N319
Brake Feature
No
VoltCode
G
Enclosure
TEFC
Mounting Style
F-1
Frame
449TY
Type
18168M
Rotation
R
Poles
4
Design
B
Full Load Efficiency
95.8 %
C Face Kit
18-1302
Weight
3048.0 LB
EAN or UPC
781568214916
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back