Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Epact Nominal Full Load Efficiency
93.6 %
RPM
1200 rpm
HP [Min]
75
RefPicture
CRUSH
Full Load Pf
84
Washdown Duty
No
Mounting
Foot Mounted
Frame
405T
Product Line
RG
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Frame Material
Cast Iron
Open End Bearing
6313
Full Load rpm
1185 rpm
Motor Shaft Size
2 7/8 in
Mounting Style
F-1
Design
B
Poles
6
Brake Feature
No
Hz
60 Hz
Voltage Rating
460
Enclosure
Totally Enclosed
Mult. Sym.
D3
Model
XEX
Phase
Three Phase
Full Load Efficiency
95 %
Voltage
460
Type
1680M
Motor Application
Severe Duty
Frame Size
Shaft Input, Not a C-Face
Rotation
R
VoltCode
G
Full Load Amps
88
Service Factor
1.15
Motor Shaft Length
7 1/4 in
Efficiency Group
Standard Efficient
Useable at 208V
No
Drive End Bearing
6316
C Face Kit
16-1704
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Weight
1295.0 LB
EAN or UPC
781568107645
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back