Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Severe environmental operating conditions
Petrochemical plants
Mines
Foundries
Pulp and paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
Efficiency Group
Premium Efficient
Hz
60 Hz
Full Load Amps
72
Voltage Rating
230/460
Drive End Bearing
6316
BALD Family Names
Premium Efficient, Severe Duty
Motor Application
Severe Duty
Brake Feature
No
Phase
Three Phase
Full Load Pf
82
Frame
404T
Frame Material
Cast Iron
Washdown Duty
No
Type
1662M
Full Load Efficiency
94.5 %
RefPicture
CRUSH
Poles
6
Enclosure
Totally Enclosed
Mounting Style
F-1
Full Load rpm
1185 rpm
RPM
1200 rpm
HP [Min]
60
Product Line
RG
Mounting
Foot Mounted
Model
XEX
Design
B
Useable at 208V
Yes
VoltCode
E1
Open End Bearing
6313
Frame Size
Shaft Input, Not a C-Face
Mult. Sym.
L1
Rotation
R
Service Factor
1.15
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Voltage
230/460
Weight
1329.0 LB
EAN or UPC
781568394090
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back