Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Severe environmental operating conditions
Petrochemical plants
Mines
Foundries
Pulp and paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
Voltage Rating
230/460
Efficiency Group
Premium Efficient
Open End Bearing
6312
Full Load Amps
69
Product Line
RG
Enclosure
Totally Enclosed
BALD Family Names
Premium Efficient, Severe Duty
Rotation
R
Motor Application
Severe Duty
VoltCode
E1
Useable at 208V
Yes
Type
1462M
Mounting Style
F-1
Full Load rpm
1780 rpm
Frame
364T
Service Factor
1.15
Washdown Duty
No
RefPicture
ECP03
Mult. Sym.
L1
Frame Material
Cast Iron
Design
B
Frame Size
Shaft Input, Not a C-Face
Drive End Bearing
6313
Brake Feature
No
Poles
4
Full Load Pf
86
Voltage
230/460
Model
XEX
Full Load Efficiency
95 %
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Phase
Three Phase
Mounting
Foot Mounted
RPM
1800 rpm
Hz
60 Hz
HP [Min]
60
Weight
933.0 LB
EAN or UPC
781568290033
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back