Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Severe environmental operating conditions
Petrochemical plants
Mines
Foundries
Pulp and paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
Type
1474M
Frame Material
Cast Iron
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Brake Feature
No
Poles
6
Rotation
R
RefPicture
ECP03
Enclosure
Totally Enclosed
Hz
60 Hz
Model
XEX
BALD Family Names
Premium Efficient, Severe Duty
Frame Size
Shaft Input, Not a C-Face
Voltage
230/460
Useable at 208V
Yes
Phase
Three Phase
Open End Bearing
6312
Full Load rpm
1185 rpm
Service Factor
1.15
HP [Min]
50
Drive End Bearing
6313
Design
B
Full Load Efficiency
94.1 %
RPM
1200 rpm
Full Load Amps
61
Mounting
Foot Mounted
Mult. Sym.
L1
Mounting Style
F-1
Efficiency Group
Premium Efficient
VoltCode
E1
Product Line
RG
Voltage Rating
230/460
Frame
365T
Washdown Duty
No
Full Load Pf
81
Motor Application
Severe Duty
Weight
928.0 LB
EAN or UPC
781568395202
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back