Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Severe environmental operating conditions
Petrochemical plants
Mines
Foundries
Pulp and paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
HP [Min]
40
Washdown Duty
No
Open End Bearing
6312
Full Load Pf
81
VoltCode
E1
Full Load Efficiency
94.1 %
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Design
B
Full Load Amps
49
Type
1464M
Hz
60 Hz
Poles
6
Rotation
R
Full Load rpm
1185 rpm
Phase
Three Phase
BALD Family Names
Premium Efficient, Severe Duty
RefPicture
ECP03
Mounting
Foot Mounted
Frame Material
Cast Iron
Frame Size
Shaft Input, Not a C-Face
Efficiency Group
Premium Efficient
Frame
364T
Enclosure
Totally Enclosed
Voltage Rating
230/460
Drive End Bearing
6313
Mult. Sym.
L1
Brake Feature
No
Model
XEX
RPM
1200 rpm
Mounting Style
F-1
Motor Application
Severe Duty
Useable at 208V
Yes
Service Factor
1.15
Voltage
230/460
Product Line
RG
Weight
918.0 LB
EAN or UPC
781568290026
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back